!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSERT, CUSTOMIZABLE, FOR TOOLBOXES/CASES, BLACK, 23.46 X 13.23 X 1.77 IN, FOAM

INSERT, CUSTOMIZABLE, FOR TOOLBOXES/CASES, BLACK, 23.46 X 13.23 X 1.77 IN, FOAM

MILWAUKEE

INSERT, CUSTOMIZABLE, FOR TOOLBOXES/CASES, BLACK, 23.46 X 13.23 X 1.77 IN, FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSERT, CUSTOMIZABLE, FOR TOOLBOXES/CASES, BLACK, 23.46 X 13.23 X 1.77 IN, FOAM

INSERT, CUSTOMIZABLE, FOR TOOLBOXES/CASES, BLACK, 23.46 X 13.23 X 1.77 IN, FOAM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48228451
  • Mfr. Model # 48-22-8451
  • UNSPSC # 24113106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

This insert can be custom-cut to fit toolboxes or cases of varying sizes. Made of foam, this black insert measures 23.46 x 13.23 x 1.77 inches. This versatile insert fits in PACKOUT Toolboxes and Tool Case (48-22-8424, 48-22-8425, 48-22-8450).

Technical Specs

  • ItemFoam Insert
  • Overall Length23 7/16 in
  • CustomizableCustomizable
  • Number of Compartments0
  • MaterialFoam
  • Includes(1) Foam Insert
  • Product TypeFoam Insert
  • Compatible Modular SystemPACKOUT(TM)
  • Part of a Modular SystemModular System Part
  • Overall Height 1 3/4 in
  • Overall Width 13 1/4 in
  • For Tool Type Not Applicable
  • Colour Black
  • Series PACKOUT(TM)
  • Compatible with Manufacturer Model No. 48-22-8424, 48-22-8425, 48-22-8450
  • Compatible with Product Type Tool Boxes, Tool Cases
  • Features Durable Construction Provides Increased Protection for Tools
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list