!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR AND PATCH LEVELER, TEMP RANGE 10 ° C, GREY, 3.78 L

FLOOR AND PATCH LEVELER, TEMP RANGE 10 ° C, GREY, 3.78 L

DAP

FLOOR AND PATCH LEVELER, TEMP RANGE 10 ° C, GREY, 3.78 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR AND PATCH LEVELER, TEMP RANGE 10 ° C, GREY, 3.78 L

FLOOR AND PATCH LEVELER, TEMP RANGE 10 ° C, GREY, 3.78 L

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.14 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP80251
  • Mfr. Model # 7079880251
  • UNSPSC # 30111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.31 lbs

Product Details

This floor and patch leveler is a ready-to-use latex-based product designed to fill cracks, fasteners or knotholes, and level low areas in plywood sub floors or concrete surfaces. The floor and patch leveler will remain flexible, allowing plywood sub floors to flex without cracking the filled-in areas. It may be applied in temperatures above 10C.

Technical Specs

  • ItemFloor Patch/Leveller
  • Container Size3.8 L
  • Working Time6 hr
  • For Use On Surface MaterialConcrete, Plywood
  • Minimum Application Temperature40 Degrees F
  • Product TypePatching Compound
  • Colour Grey
  • Container Type Tub
  • Application Filling, Levelling Surfaces
  • Flash Point 100 Degrees C
  • Number of Components 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list