INTERLEAF FLAP WHEEL, 2 IN DIAMETER X 1 IN W, ¼ IN STRAIGHT SHANK, ALUMINUM OXIDE, MEDIUM, 10 PK
INTERLEAF FLAP WHEEL, 2 IN DIAMETER X 1 IN W, ¼ IN STRAIGHT SHANK, ALUMINUM OXIDE, MEDIUM, 10 PK
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Bear-tax interleaf flap wheel with 1/4 inch spindle consists of a coated abrasive cloth flap placed between Bear-Tex flaps. The interleaf product is less conformable than a standard Bear-tax flap wheel and will remove more material.
Technical Specs
Item Flap Wheel
Abrasive Type Coated/Non-Woven
Series Bear-Tex
Maximum Operating Speed 12,000 RPM
Overall Diameter 2 in
Shank Type Straight
Abrasive Material Aluminum Oxide
Grit 120
Flap Width 1 in
Shank Size 1/4 in
Grade Medium
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.24
/ each
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.22
/ each