!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE FILM, 8.37 LBS, MEDIUM THICKNESS, CLEAR, 120 FT X 144 X 4 1/4 IN, PE RESIN, 1 ROLL

GENERAL PURPOSE FILM, 8.37 LBS, MEDIUM THICKNESS, CLEAR, 120 FT X 144 X 4 1/4 IN, PE RESIN, 1 ROLL

RALSTON

GENERAL PURPOSE FILM, 8.37 LBS, MEDIUM THICKNESS, CLEAR, 120 FT X 144 X 4 1/4 IN, PE RESIN, 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE FILM, 8.37 LBS, MEDIUM THICKNESS, CLEAR, 120 FT X 144 X 4 1/4 IN, PE RESIN, 1 ROLL

GENERAL PURPOSE FILM, 8.37 LBS, MEDIUM THICKNESS, CLEAR, 120 FT X 144 X 4 1/4 IN, PE RESIN, 1 ROLL

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.94 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN4320-00
  • Mfr. Model # 4320-00
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 822
  • Shipping Weight 8.54 lbs

Product Details

This general-purpose film is made of high-strength polyethylene resin and protects against dust, water, and chemicals. It is clear and has a basis weight of 8.37 pounds. It has a medium thickness and is not sold by mil thickness. It measures 120 feet length x 144 width x 4 1/4 inches in diameter and includes one roll.

Technical Specs

  • ItemPolyethylene Film
  • Length100 ft
  • MaterialPolyethylene
  • Fire-ResistantNot Fire-Resistant
  • Leak-ResistantLeak-Resistant
  • RecyclableRecyclable
  • ApplicationGeneral Purpose Cover or Barrier
  • Compatible Surface TypeGeneral Purpose
  • For Use WithGeneral Purpose Polyethylene Film
  • Product TypePolyethylene Film
  • Thickness Medium
  • Width 144 in
  • Colour Clear
  • Slip-Resistant Not Slip-Resistant
  • Adhesive Backing Non-Adhesive
  • Anti-Static Anti-Static
  • Backing Construction Polyethelyne
  • Coverage Area 1,200 sq ft
  • Product Form Roll
  • Reusable Reusable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list