FIBRE DISC, 5 IN X GL QUICK-CHANGE, ZIRCONIA ALUMINA, 80 GRIT, BLUEFIRE AVOS F826P
FIBRE DISC, 5 IN X GL QUICK-CHANGE, ZIRCONIA ALUMINA, 80 GRIT, BLUEFIRE AVOS F826P
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Avos Edger Speed-Lok Discs feature a premium self-sharpening zirconia aluminum abrasive for fast aggressive cutting. These discs feature the Norton quick, tool free, twist-on and off speed lok fasteners. Discs lock to fasteners but are easily removed.
Technical Specs
Item Fibre Disc
Abrasive Material Zirconia Aluminum Oxide
Backing Weight X
Overall Diameter 5 in
Maximum Operating Speed 13,000 RPM
Connector Size 7/8 in
Colour Blue
Abrasive Type Coated
Backing Material Fibre
Grit 80
Series BlueFire AVOS F826P
Resistance Properties Tear
Connector Type GL
Grade Coarse
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.91
/ each