!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FALL ARREST HARNESS, TONGUE BUCKLE, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING

FALL ARREST HARNESS, TONGUE BUCKLE, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING

HONEYWELL MILLER

FALL ARREST HARNESS, TONGUE BUCKLE, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FALL ARREST HARNESS, TONGUE BUCKLE, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING

FALL ARREST HARNESS, TONGUE BUCKLE, 420 LB, YELLOW, UNIVERSAL, STEEL W SPECIALLY FORMULATED WEBBING

HONEYWELL MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRH5ISP311022
  • Mfr. Model # H5ISP311022
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 978
  • Shipping Weight 4.265 lbs

Product Details

This vest-style fall arrest harness has steel D-rings at the back and hips and yellow for increased visibility. It has an adjustable torso and steel hardware, with impact indicators and visible stitching. This harness is breathable and flexible with specially formulated webbing contoured around the legs and shoulders. This universal-sized harness has tongue buckle leg straps and mating chest straps. It is rated for 420 pounds of working weight and meets standard CSA Z259.10.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesMating
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack, Shoulder
  • Harness ApplicationGeneral Use, Positioning
  • RFID EquippedNo
  • ANSI Standards MetANSI Z359.11
  • Hardware MaterialSteel
  • Webbing CoatingUncoated
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Black, Green
  • Harness Sizing Universal (L/XL)
  • Leg Strap Buckles Tongue
  • Weight Capacity 420 lb
  • D-Ring Locations Hip
  • CSA Standards Met CSA Z259.10
  • Features Ergonomically Designed Breathable Padding, Smart Anti-Tangle for a Hassel-Free Donning
  • Series H500
  • Webbing Material Polyester
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list