SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 100 TO 240V AC/DC, HIGH FLOW
SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 100 TO 240V AC/DC, HIGH FLOW
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve is for use with air compressors, car wash equipment, industrial water control, laundry equipment, pumps, aggressive gases/liquids, air, ammonia, cryogenic fluids, fuel oil, hot water, inert gases, light oil, liquid propane/natural gas, oxygen, steam, and water. In addition, it meets the standards for UL. It is made of brass, with an NBR seal, a high flow valve, and is 100 to 240V AC/DC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Open
Nominal Pipe Size 1/2 in
Body Material Brass
Operating Pressure Differential Air/Inert Gas - Maximum 350 psi
Voltage 100 to 240V AC/DC
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 150 psi
Valve Positions 2-Position
Thread Type BSPP, Pipe
Ambient Temperature - Maximum 140 Degrees F
Environmental Rating Corrosive, Hazardous, Indoor, Outdoor
Inlet Connection Type Pipe
Standards UL Listed
Wattage 1.5 W
Mounting Orientation Vertical
Operating Pressure Differential - Maximum 350 psi
Operating Pressure Differential Water - Minimum 0 psi
Operating Pressure Differential Air/Inert Gas - Minimum 0 psi
Valve Ways 2-Way
Valve Type High Flow
Orifice Diameter 5/8 in
Coefficient of Volume (Cv) 4
Seal Material NBR
For Media Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 180 Degrees F
Operating Pressure Differential Light Oil - Maximum 125 psi
Operation Type Pilot Operated
Ambient Temperature - Minimum 14 Degrees F
Coil Insulation Class H
Electrical Connections DIN with 1/2 in Conduit Hub
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Includes Coil Coil Included
Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Response Time 1 sec
Operating Pressure Differential Light Oil - Minimum 0 psi
Frequency 60 Hz
Outlet Connection Type Pipe
Country of Origin Mexico
(subject to change)