!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 100 TO 240V AC/DC, HIGH FLOW

SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 100 TO 240V AC/DC, HIGH FLOW

REDHAT

SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 100 TO 240V AC/DC, HIGH FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 100 TO 240V AC/DC, HIGH FLOW

SOLENOID VALVE: 2-WAY, NORMALLY OPEN, ½ IN PIPE SIZE, 100 TO 240V AC/DC, HIGH FLOW

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $851.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG806HP7
  • Mfr. Model # SU8210P034LF 100-240
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This solenoid valve is for use with air compressors, car wash equipment, industrial water control, laundry equipment, pumps, aggressive gases/liquids, air, ammonia, cryogenic fluids, fuel oil, hot water, inert gases, light oil, liquid propane/natural gas, oxygen, steam, and water. In addition, it meets the standards for UL. It is made of brass, with an NBR seal, a high flow valve, and is 100 to 240V AC/DC.

Technical Specs

  • ItemSolenoid Valve
  • Valve Starting ConfigurationNormally Open
  • Nominal Pipe Size1/2 in
  • Body MaterialBrass
  • Operating Pressure Differential Air/Inert Gas - Maximum350 psi
  • Voltage100 to 240V AC/DC
  • Operating Pressure Differential - Minimum0 psi
  • Operating Pressure Differential Steam - MaximumNot Rated
  • Operating Pressure Differential Water - Maximum150 psi
  • Valve Positions2-Position
  • Thread TypeBSPP, Pipe
  • Ambient Temperature - Maximum140 Degrees F
  • Environmental RatingCorrosive, Hazardous, Indoor, Outdoor
  • Inlet Connection TypePipe
  • StandardsUL Listed
  • Wattage1.5 W
  • Mounting OrientationVertical
  • Operating Pressure Differential - Maximum350 psi
  • Operating Pressure Differential Water - Minimum0 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum0 psi
  • Valve Ways 2-Way
  • Valve Type High Flow
  • Orifice Diameter 5/8 in
  • Coefficient of Volume (Cv) 4
  • Seal Material NBR
  • For Media Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 180 Degrees F
  • Operating Pressure Differential Light Oil - Maximum 125 psi
  • Operation Type Pilot Operated
  • Ambient Temperature - Minimum 14 Degrees F
  • Coil Insulation Class H
  • Electrical Connections DIN with 1/2 in Conduit Hub
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Includes Coil Coil Included
  • Application Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
  • Response Time 1 sec
  • Operating Pressure Differential Light Oil - Minimum 0 psi
  • Frequency 60 Hz
  • Outlet Connection Type Pipe
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list