!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OK 64.30 ELECTRODE, E317L, DC+ AC, MIN 87000 PSI, 17 IN L, 4.0 MM DIA, STAINLESS STEEL, 1.7 KG

OK 64.30 ELECTRODE, E317L, DC+ AC, MIN 87000 PSI, 17 IN L, 4.0 MM DIA, STAINLESS STEEL, 1.7 KG

ESAB

OK 64.30 ELECTRODE, E317L, DC+ AC, MIN 87000 PSI, 17 IN L, 4.0 MM DIA, STAINLESS STEEL, 1.7 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OK 64.30 ELECTRODE, E317L, DC+ AC, MIN 87000 PSI, 17 IN L, 4.0 MM DIA, STAINLESS STEEL, 1.7 KG

OK 64.30 ELECTRODE, E317L, DC+ AC, MIN 87000 PSI, 17 IN L, 4.0 MM DIA, STAINLESS STEEL, 1.7 KG

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.78 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB64304030G0
  • Mfr. Model # 64304030G0
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This OK 64.30 AWS E317L-17 stainless steel filler metal is an acid-rutile electrode for welding 19Cr 13Ni 3.5Mo (317 L) austenitic stainless steels. It is easy to weld in all positions and yields smooth runs on both AC and DC+ current. It has a minimum tensile strength of 87,000 PSI and measures 17 inches in length with a 4.0-millimetre diameter. Available in a 1.7-kilogram package.

Technical Specs

  • ItemElectrode
  • MaterialStainless Steel
  • Overall Diameter4 mm
  • Tensile Strength (As Welded)87 ksi
  • SeriesOK 64.30
  • For Material TypeStainless Steel
  • For Material Grade317L
  • StandardsEN 1600 E Z 19 13 4 N L R 3 2, SFA/AWS A5.4 E317L-17, VdTUV 02311, Werkstoff Nr. (1.4447)
  • Elongation (As Welded)35%
  • AWS Classification E317L-17
  • Process Stick Welding (SMAW)
  • Overall Length 350 mm
  • Yield Strength (As Welded) 69.6 ksi
  • Weight 22.48 lb
  • Welding Current Designation AC, DCEP
  • Container Type Vacuum Pack
  • Container Size 22.48 lb
  • Finish/Coating Acid Rutile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list