!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ATOM ARC T ELECTRODE, CSA, AC-DCEP, 14 IN L, 1/8 IN DIA, STEEL

ATOM ARC T ELECTRODE, CSA, AC-DCEP, 14 IN L, 1/8 IN DIA, STEEL

ESAB

ATOM ARC T ELECTRODE, CSA, AC-DCEP, 14 IN L, 1/8 IN DIA, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATOM ARC T ELECTRODE, CSA, AC-DCEP, 14 IN L, 1/8 IN DIA, STEEL

ATOM ARC T ELECTRODE, CSA, AC-DCEP, 14 IN L, 1/8 IN DIA, STEEL

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB255111825
  • Mfr. Model # 255111825
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Atom Arc T steel electrode is AC-DCEP (electrode positive) and is used for welding T-1 steel in all applications. It measures 14 inches in length with an 1/8-inch diameter, and meets CSA W48 standards.

Technical Specs

  • ItemElectrode
  • MaterialLow-Alloy Steel
  • Overall Diameter1/8 in
  • Tensile Strength (Minimum Required)112 ksi
  • Yield Strength (Minimum Required)102 ksi
  • SeriesAtom Arc T
  • For Material TypeLow-Alloy Steel
  • Container TypeVacuum Pack
  • Container Size10 lb
  • Elongation (Minimum Required)23%
  • AWS Classification E11018-M-H4R
  • Process Stick Welding (SMAW)
  • Overall Length 14 in
  • Tensile Strength (As Welded) 116 ksi
  • Yield Strength (As Welded) 104 ksi
  • Weight 10 lb
  • Welding Current Designation AC, DCEP
  • Standards ABS AWS A5.5: E11018-M, ASME SFA 5.5 E11018M H4R, AWS A5.5 E11018M H4R, CWB E7618-M-H4, MIL MIL-11018-M, QPL 22200/1
  • Elongation (As Welded) 21%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list