!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ECM REFRIGERATION MOTOR, STUD MOUNTING, 30 TO 50 W OUTPUT, 1,550/800 NAMEPLATE RPM

ECM REFRIGERATION MOTOR, STUD MOUNTING, 30 TO 50 W OUTPUT, 1,550/800 NAMEPLATE RPM

U.S. MOTORS

ECM REFRIGERATION MOTOR, STUD MOUNTING, 30 TO 50 W OUTPUT, 1,550/800 NAMEPLATE RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECM REFRIGERATION MOTOR, STUD MOUNTING, 30 TO 50 W OUTPUT, 1,550/800 NAMEPLATE RPM

ECM REFRIGERATION MOTOR, STUD MOUNTING, 30 TO 50 W OUTPUT, 1,550/800 NAMEPLATE RPM

U.S. MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60XM86
  • Mfr. Model # EC5408E
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemECM Refrigeration Motor
  • Output Watts30 to 50 W
  • Voltage115/230V AC
  • Body Dia.3 15/16 in
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.5/16 in
  • Full Load Amps0.6/0.7 A
  • Max. Ambient Temp.131 Degrees F
  • Motor Thermal ProtectionElectronic
  • Length Less Shaft3 5/16 in
  • Motor ApplicationHVAC/R
  • FeaturesIP67 Dust Tight with All Angle Moisture Protection, OEM Plug, Stainless Steel Shaft
  • Manufacturers Warranty Length2 yr
  • Nominal Efficiency0.7
  • Stud Quantity8
  • Usable @ 200VNot Usable at 200V
  • Weight3 lb
  • HP 1/15 hp
  • Nameplate RPM 1,550/800 RPM
  • No. of Speeds 2
  • Frame 33
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air Over
  • Shaft Length 3 1/16 in
  • Motor Bearings Ball
  • Overall Length 6 3/8 in
  • Phase Single
  • Cord Length 18 in
  • Hz 60 Hz
  • Motor Shaft Design Flat
  • Standards CUL Approved, UL Listed
  • Stud Size #10-32
  • Usable @ 208V Not Usable at 208V
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list