JOBBER LENGTH DRILL BIT, 2MM DRILL BIT SIZE, 20MM OVERALL L, CARBIDE, ALCRN FINISH
JOBBER LENGTH DRILL BIT, 2MM DRILL BIT SIZE, 20MM OVERALL L, CARBIDE, ALCRN FINISH
WIDIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WK15PD drill bit is made of carbide and has a 20 mm diameter, 50mm long shank. It is designed for use with cast iron, and meets the standards for DIN 6535 and ISO. This TDS413A series jobber length drill bit has an AlCrN finish, and has metric measurements. It is coolant through with a 200mm length. Plus it has two 148mm spiral flutes, a straight shank, and 140 Degrees TDS point drill point.
Technical Specs
Item Drill
Decimal Equivalent 0.7874 in
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Coolant Fed Coolant Through
Flute Type Helical
Flute Length 148.00 mm
Helix Angle 30 Degrees
Spiral Direction Right Hand
Shank Dia. 20.00 mm
Overall Length 200.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 6535, ISO
Sheeter Drill No
Primary Material Application Cast Iron
List Number TDS413A
Drill Bit Size 20.00 mm
Measurement System Metric
Finish - Machining AlCrN
Drill Bit Point Type TDS Point
Number of Coolant Holes 2
Number of Flutes 2
Maximum Drilling Depth 124.00 mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 50.00 mm
Depth:Dia. Ratio 8xD
Drill Point Length 3.4800 mm
Series TDS413A
Drill Diameter Tolerance 0.008/0.029 mm
Material Grade - Machining WK15PD
Primary Material Application ISO Code K
Country of Origin Germany
(subject to change)