!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCK SHELTER, DOCK SHELTER, 7½ FT TO 10 FT, 7½ FT TO 10 FT, 2½ FT PROJECTION D, VINYL

DOCK SHELTER, DOCK SHELTER, 7½ FT TO 10 FT, 7½ FT TO 10 FT, 2½ FT PROJECTION D, VINYL

VESTIL

DOCK SHELTER, DOCK SHELTER, 7½ FT TO 10 FT, 7½ FT TO 10 FT, 2½ FT PROJECTION D, VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK SHELTER, DOCK SHELTER, 7½ FT TO 10 FT, 7½ FT TO 10 FT, 2½ FT PROJECTION D, VINYL

DOCK SHELTER, DOCK SHELTER, 7½ FT TO 10 FT, 7½ FT TO 10 FT, 2½ FT PROJECTION D, VINYL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,671.22 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESD750-30
  • Mfr. Model # D-750-30
  • UNSPSC # 24101800
  • CATALOGUE PAGE # 615
  • Shipping Weight 260.0 lbs

Product Details

This dock shelter measures 11 feet width x 10 1/2 feet height. It includes 2 corner filler pads, two safety yellow steel guide protectors, and more.

Technical Specs

  • ItemDock Shelter
  • Compatible Door Height - Maximum10 ft
  • Compatible Door Width - Maximum10 ft
  • Header Height3 ft
  • Overall Height10 1/2 ft
  • Product TypeDock Shelter
  • RetractabilityNot Retractable
  • Service Width7 1/2 ft
  • Wall MaterialVinyl
  • Backing Material Aluminum
  • Compatible Door Height - Minimum 7 1/2 ft
  • Compatible Door Width - Minimum 7 1/2 ft
  • Includes (2) Corner Filler Pads, (2) Safety Yellow Steel Guide Protectors, 36 in Drop Curtain with 40 oz Pleat, Installation Hardware
  • Overall Width 11 ft
  • Projection Depth 2 1/2 ft
  • Service Height 7 1/2 ft
  • Side Width 2 1/2 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list