!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL THERMOMETER, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY

DIGITAL THERMOMETER, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY

ACURITE

DIGITAL THERMOMETER, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL THERMOMETER, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY

DIGITAL THERMOMETER, WIRELESS, 99% MAXIMUM HUMIDITY, 1% MINIMUM HUMIDITY

ACURITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DP78
  • Mfr. Model # 00611A4
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • ItemDigital Thermometer
  • Temperature ScaleCelsius, Fahrenheit
  • Secondary ScaleIndoor Humidity, Temperature
  • Includes NIST-Traceable CertificateNIST-Traceable Certificate Not Included
  • Digit Height0.5 in (Indoor), 0.6 in (Outdoor Humidity), 0.8 in (Outdoor Temperature)
  • Base Width3.5 in
  • Base Mounting LocationDesk, Wall
  • Case ColourGrey
  • Humidity Resolution0.01
  • Includes BatteriesBatteries Not Included
  • Base Depth0.91 in
  • Base Maximum Temperature °C70 Degrees C
  • Base Minimum Temperature °C-40 Degrees C
  • Display Height3.42 in
  • Scale Type Digital
  • Primary Scale Outdoor Humidity/Temperature
  • Humidity Accuracy +/-3% (20% to 80%), +/-4% (10% to 20%/80% to 90%), +/-5% (0% to 10%/90% to 100%)
  • Display Type Digital Thermometer with LCD
  • Number of Digits 2
  • Base Mounting Type Detachable Base, Screw Holes
  • Backlit Not Backlit
  • Case Material Plastic
  • Includes Tabletop Stand
  • Number of Mounting Holes 1
  • Base Height 4.81 in
  • Base Maximum Temperature °F 158 Degrees F
  • Base Minimum Temperature °F -40 Degrees F
  • Display Width 2.28 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list