DIE GRINDER, CORDED, 240V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 10000 TO 30500 RPM
DIE GRINDER, CORDED, 240V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 10000 TO 30500 RPM
METABO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This corded die grinder has a slide switch and operates at 240V/6.4A. It has a speed ranging from 10000 to 30500 RPM and meets the CSA standard. The grinder has a 1¹¹/16-inch collar diameter, an overall length of 13¾-inch, and a cord length of nine feet. It has a straight orientation, a barrel grip, and a ¼-inch collet.
Technical Specs
Item Die Grinder
Anti-Restart Technology Yes
Collet Size 1/4 in
Grip Style Barrel Grip
Switch Type Slide
Max. Speed 30,500 RPM
Number of Speed Settings 2
Grinder Orientation Straight
Collet Guard Type 6 mm Guard
Kit Contents (1) Bare Tool
Vibration Level 2.5 m/sq sec, 16.9 m/sq sec
Electrical Protection Current Interruption Protection, Overload Protection
Cord Length 13 ft
Includes (1) Collet 6 mm, (1) Open-Jawed Spanner, (1) Protective Rubber Cap
Application Ideal for Working on Hard to Reach Places
Standards CSA Certified
Anti-Kickback Clutch Type Electronic
Brake Type None
Current 6.4 A
Overall Length 13 3/4 in
Voltage 120V AC
Minimum Speed 10,000 RPM
Speed Ranges 10,000 to 35,000 RPM
Accessory Free Tool Change Yes
Tether Style Not Tether Capable
Safety Stop Mechanisms Electronic Anti-Kicback Clutch, Electronic Overload Protection, Restart Protection
For Wheel Dia. 2 in
Power Source Corded
Tool Weight 3.5 lb
Case Included No
Features Spindle Lock, Thumbwheel for Speed Preselection, Vario-Constamatic (VC)
Tool Brand Metabo
Country of Origin Germany
(subject to change)