!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDED, 120V/13A, 2 IN DIA, PADDLE, 7500 TO 25000 RPM, 20 IN, 72 IN, KICKBACK

DIE GRINDER, CORDED, 120V/13A, 2 IN DIA, PADDLE, 7500 TO 25000 RPM, 20 IN, 72 IN, KICKBACK

DEWALT

DIE GRINDER, CORDED, 120V/13A, 2 IN DIA, PADDLE, 7500 TO 25000 RPM, 20 IN, 72 IN, KICKBACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDED, 120V/13A, 2 IN DIA, PADDLE, 7500 TO 25000 RPM, 20 IN, 72 IN, KICKBACK

DIE GRINDER, CORDED, 120V/13A, 2 IN DIA, PADDLE, 7500 TO 25000 RPM, 20 IN, 72 IN, KICKBACK

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $551.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWE4997NVS
  • Mfr. Model # DWE4997NVS
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.785 lbs

Product Details

This corded die grinder has a paddle switch and operates at 120V/13A. It has a speed ranging from 7500 to 25000 RPM. The grinder has a wheel of two-inch diameter, an overall length of 20-inch, and a cord length of 72-inch. It has a straight orientation, a kickback grip, and a ¼-inch collet. The grinder includes a wrench and a reducing sleeve.

Technical Specs

  • ItemDie Grinder
  • Anti-Restart TechnologyYes
  • Collet Size1/4 in, 1/8 in
  • Grip StyleBarrel Grip
  • Switch TypePaddle
  • Max. Speed25,000 RPM
  • Number of Speed Settings2
  • Grinder OrientationStraight
  • Collet Guard Type1/4 in Guard, 1/8 in Guard
  • Kit Contents(1) Bare Tool
  • Safety FeaturesKickback Brake, Lanyard Ready
  • Lock-On SwitchNo
  • Cord Length6 ft
  • Includes(1) 1/4 in Collet, (1) 1/8 in Reducing Sleeve, (1) Wrench
  • FeaturesKickback Brake Shuts Down the Motor and Brings the Wheel to a Stop When a Pinch/Stall Event is Detected, Spindle Lock Button for Quick Accessory Change
  • Anti-Kickback Clutch Type None
  • Brake Type Electronic
  • Current 13 A
  • Overall Length 20 in
  • Voltage 120V AC
  • Minimum Speed 7,500 RPM
  • Speed Ranges 7,500 to 25,000 RPM
  • Accessory Free Tool Change Yes
  • Tether Style Tether Ready
  • Brushless Motor Yes
  • Safety Stop Mechanisms E-Clutch
  • Power Source Corded
  • Tool Weight 4.3 lb
  • Case Included No
  • Tool Brand DEWALT(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list