!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDED, 240V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 10000 TO 30500 RPM, 8 ½ FT

DIE GRINDER, CORDED, 240V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 10000 TO 30500 RPM, 8 ½ FT

METABO

DIE GRINDER, CORDED, 240V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 10000 TO 30500 RPM, 8 ½ FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDED, 240V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 10000 TO 30500 RPM, 8 ½ FT

DIE GRINDER, CORDED, 240V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 10000 TO 30500 RPM, 8 ½ FT

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $662.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MBOGEP710PLUS
  • Mfr. Model # GEP 710 PLUS
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

This corded die grinder has a slide switch and operates at 240V/6.4A. It has a speed ranging from 10000 to 30500 RPM and meets the CSA standard. The grinder has a 1 11/16-inch collar diameter and a cord length of 8½ feet. It has a barrel grip and a ¼-inch collet. The grinder has variable-speed and includes a wrench with a soft rubber grip.

Technical Specs

  • ItemDie Grinder
  • Collet Size1/4 in
  • Switch TypePaddle
  • Max. Speed30,500 RPM
  • Kit Contents(1) Bare Tool, (1) Collet, (1) Protective rubber cap, (1) Open-jawed spanner
  • Safety FeaturesElectronic overload protection, Power interruption protection, Electronic safety stop
  • Vibration Level16.9 m/sq sec
  • Power SourceCorded
  • Tool Weight1.6 kg
  • FeaturesLong grinding spindle - ideal for working on hard to reach places, Spindle lock for simple change of tools, Aluminium die-cast bearing flange for long service life of the machine, Vario-Constamatic (VC), Thumbwheel for Speed Preselection, Restart protection: prevents unintentional start-up after power supply interruption, Precision collet for precise concentricity, Removable protective rubber cap for comfortable and safe working
  • Tool BrandMetabo
  • Anti-Restart Technology Yes
  • Current 6.4 A
  • Voltage 120V AC
  • Minimum Speed 10,000 RPM
  • Brushless Motor No
  • Safety Stop Mechanisms Electronic safety shutdown
  • Electrical Protection Variable speed control, Electronic overload protection, Power interruption protection, Electronic safety stop
  • Cord Length 9 ft
  • Includes Collet 1/4 in, Protective rubber cap, 1 Open-jawed spanner
  • Standards CSA Certified
  • Switch Function Dead Man Functions
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list