!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIERS, SIDE-CUT, 1000 V, RED/YELLOW, 6 1/3 IN L, JAW 3/4 X 7/8 IN, STEEL

DIAGONAL CUTTING PLIERS, SIDE-CUT, 1000 V, RED/YELLOW, 6 1/3 IN L, JAW 3/4 X 7/8 IN, STEEL

GEDORE

DIAGONAL CUTTING PLIERS, SIDE-CUT, 1000 V, RED/YELLOW, 6 1/3 IN L, JAW 3/4 X 7/8 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIERS, SIDE-CUT, 1000 V, RED/YELLOW, 6 1/3 IN L, JAW 3/4 X 7/8 IN, STEEL

DIAGONAL CUTTING PLIERS, SIDE-CUT, 1000 V, RED/YELLOW, 6 1/3 IN L, JAW 3/4 X 7/8 IN, STEEL

GEDORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GED1552163
  • Mfr. Model # 1552163
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.509 lbs

Product Details

These steel, side-cut, diagonal cutting pliers are 6 1/3 inches long and have a 3/4 x 7/8-inch jaw with a maximum 7/8-inch opening and a zero-degree bend, making them ideal for cutting medium-hard wire in confined spaces. They have a 1/3-inch tip width, a 1,000-volt rating, an oval nose, and are insulated with an ergonomic, red and yellow handle.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cutter TypeDiagonal Cutting Pliers
  • Non-SparkingNot Non-Sparking
  • Jaw Length19 mm
  • Voltage Rating1,000V
  • FinishChrome-Plated
  • Handle ColourRed, Yellow
  • StandardsEN 60900/IEC60900
  • Weight0.231 kg
  • Plier Type Diagonal Cutting Pliers
  • Insulated Insulated
  • Overall Length 160 mm
  • Jaw Width 7/8 in
  • Features Ideal for Confined Spaces, Induction Hardened Precision Cutting Edges
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire, Soft Wire
  • Plier Material Heat Treated Steel
  • Steel Type Heat-Treated Steel
  • Country of Origin Austria (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list