!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, NITRILE, SANDY, GREY

KNIT GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, NITRILE, SANDY, GREY

SUPERIOR GLOVE

KNIT GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, NITRILE, SANDY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, NITRILE, SANDY, GREY

KNIT GLOVES, 2XL (11), ANSI CUT LEVEL A7, DIPPED PALM, NITRILE, SANDY, GREY

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.74 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSTACXPNRT11
  • Mfr. Model # STACXPNRT11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

These black Superior gloves Tenactiv STACXPNRT knit gloves are size XX-large and are made with Tenactiv leather. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 4. They have a knit cuff and feature a reinforced thumb crotch.

Technical Specs

  • ItemKnit Gloves
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA 105-2016
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesTenActiv(TM) STACXPNRT
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles3000
  • ANSI/ISEA Puncture Level4
  • Palm MaterialHPPE/Steel
  • ANSI/ISEA Cut Level A7
  • Knit Material TenActiv
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity with Reinforced Thumb Crotch
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 11
  • Glove Length 11 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Glove Features Reinforced Thumb Crotch
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 4348
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list