!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC POWER UNIT, 12 VDC, 3200 PSI, 1.5 HP, 1.8 QT CAP, 10 X 4 1/2 X 4 1/2 IN, POLYETHYLENE

DC POWER UNIT, 12 VDC, 3200 PSI, 1.5 HP, 1.8 QT CAP, 10 X 4 1/2 X 4 1/2 IN, POLYETHYLENE

BUYERS PRODUCTS

DC POWER UNIT, 12 VDC, 3200 PSI, 1.5 HP, 1.8 QT CAP, 10 X 4 1/2 X 4 1/2 IN, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC POWER UNIT, 12 VDC, 3200 PSI, 1.5 HP, 1.8 QT CAP, 10 X 4 1/2 X 4 1/2 IN, POLYETHYLENE

DC POWER UNIT, 12 VDC, 3200 PSI, 1.5 HP, 1.8 QT CAP, 10 X 4 1/2 X 4 1/2 IN, POLYETHYLENE

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,173.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYPU5007
  • Mfr. Model # PU5007
  • UNSPSC # 25172800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.7 lbs

Product Details

This polyethylene DC power unit is for use with snow plow operation. It measures 10 x 4 1/2 x 4 1/2 inches, with a 1.8 quart reservoir capacity, a 0.5 GPM nominal flow, 1.5 HP, a 3200 PSI, and a 12 VDC voltage. Includes a three-way valve, a four-way valve, a valve assembly, and a control station.

Technical Specs

  • Frame Design - Hydraulic Power UnitsStandard
  • Power Unit OperationPower Up, Hold, Gravity Down
  • Power Source - Power UnitsDC Power
  • Voltage12VDC
  • Pump Stage and Type1 Stage Gear
  • Nominal Flow0.5 gpm
  • Flow @ 1500 psi1.4 GPM
  • Flow @ 2500 psi1.2 GPM
  • Motor Enclosure DesignTotally Enclosed
  • Overall Length10"
  • Overall Height4-1/2"
  • Mounting Style - Power UnitsMotor Feet
  • Control Valve TypeManual
  • Control Station IncludedYes
  • Compatible Hydraulic FluidsISO 32
  • ApplicationSnow Plow Operation
  • Item DC Power Unit
  • Circuit Design Single or Double Acting
  • HP 1.5
  • Number of Phases 1
  • Max. Pressure 3200 PSI
  • Flow @ 1000 psi 1.9 GPM
  • Flow @ 2000 PSI 1.3 GPM
  • Flow @ 3000 psi 0.75 GPM
  • Reservoir Capacity 1.8 qt.
  • Overall Width 4-1/2"
  • Mounting Orientation - Power Units Horizontal
  • Control Valve Configuration 4-Way/3-Position
  • Tank Material Polyethylene
  • Control Station No. of Buttons 2
  • Built-In Features 3-Way Valve, 4-Way Valve, Valve Assembly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list