CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 900 LB LOAD CAPACITY, ROUND, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cross-brace drum dolly with support ring measures 31 1/2 inch width x 6 inch height x 31 1/2 inch depth and is silver with a zinc-plated finish/coating. In addition, it is made out of stainless steel. In addition, it has a 900-pound load capacity and weighs 24 pounds. It also features adjustable casters to provide stability.
Technical Specs
Item Cross-Brace Drum Dolly with Support Ring
For Cntnr Cap 85 gal
Deck Shape Circle
For Container Material Steel
For Maximum Container Height 60 in
Frame Material Stainless Steel
Frame Finish Zinc-Plated
Includes Tilt Pedal Without Tilt Pedal
Outside Diameter 27 in
Caster Wheel Width 3 in
Caster Wheel Bearings Plain
Caster/Wheel Mounting Location Standard
Non-Marking Casters/Wheels Marking Casters/Wheels
Features Adjustable Casters to Provide Stability
Overall Depth 31 1/2 in
Overall Width 31 1/2 in
Method of Construction Welded
Caster Inside Bolt Hole Spacing 3 in x 3 in
Caster Mounting Plate Size 2 1/8 in x 3 in
Load Capacity 900 lb
Deck Height 6 in
Deck Type Open
For Maximum Container Diameter 27 in
Adjustment Type Not Adjustable
Frame Gauge 9 ga
Securing Mechanism No Securing Mechanism
Colour Grey
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Rubber
Caster/Wheel Configuration (4) Swivel
Caster Brake Type No Caster Brake
Assembled Assembled
Lip Height 5/8 in
Overall Height 6 in
Weight 24 lb
Caster Frame Material Steel
Caster Mounting Height 3 in
Caster Outside Bolt Hole Spacing 3 in x 3 in
Country of Origin Taiwan
(subject to change)