!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (9), DIPPED PALM, WATER-BASED PUR/NITRILE, ROUGH, GREY

COATED GLOVES, L (9), DIPPED PALM, WATER-BASED PUR/NITRILE, ROUGH, GREY

MCR SAFETY

COATED GLOVES, L (9), DIPPED PALM, WATER-BASED PUR/NITRILE, ROUGH, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (9), DIPPED PALM, WATER-BASED PUR/NITRILE, ROUGH, GREY

COATED GLOVES, L (9), DIPPED PALM, WATER-BASED PUR/NITRILE, ROUGH, GREY

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.47 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFN9690TCL
  • Mfr. Model # N9690TCL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

These black/grey MCR Safety Ninja Therma Force N9690TC coated gloves are size large and are made with acrylic HPPE. In addition, they include a water-based polyurethane, nitrile coating, HPPE stitching, are cut-resistant, and a wing thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4XX4.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialHPPE Diamond
  • Glove Insulation MaterialAcrylic
  • StandardsANSI/ISEA 105:2016, EN 388, EN 511 X2X
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity with Acrylic Terry Insulation
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum Temperature-22 Degrees F
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load2,500 g
  • ANSI/ISEA Puncture Level4
  • Palm MaterialAcrylic, HPPE
  • ANSI/ISEA Cut Level A5
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4XX4
  • Insulated Yes
  • Double-Dipped No
  • Glove Coating Material Water-Based Polyurethane, Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Length 10.25 in
  • Glove Lining Material Acrylic
  • Glove Coating Finish Rough
  • Series Ninja Therma Force
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 4100
  • ANSI/ISEA Puncture Force 130 N
  • Colour Black, Grey
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list