!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP,SS,10.7 IN H,12.9 IN L

CENTRIFUGAL PUMP,SS,10.7 IN H,12.9 IN L

GOULDS WATER TECHNOLOGY

CENTRIFUGAL PUMP,SS,10.7 IN H,12.9 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
CENTRIFUGAL PUMP,SS,10.7 IN H,12.9 IN L

CENTRIFUGAL PUMP,SS,10.7 IN H,12.9 IN L

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,619.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG784RN2
  • Mfr. Model # 125MC1J2C0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.45 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeWater
  • Maximum Feet of Head136 ft
  • Impeller MaterialStainless Steel
  • Nameplate Voltage230/460V AC
  • Pump Housing MaterialStainless Steel
  • Frequency60 Hz
  • Maximum Media Temperature212 Degrees F
  • Motor Type3-Phase
  • Pumping ApplicationAir Scrubbers, Booster Service, Chillers, Filtration Systems, General Water Service, Heat Exchangers, Injection Molding Cooling, Jockey Pump, Liquid Transfer, OEM Applications, Reverse Osmosis, Spraying Systems, Washing/Cleaning Systems, Water Circulation
  • Seal TypeMechanical
  • Best Efficiency Flow91.1 gpm
  • Compatible Intake Pipe Size1 1/2 in
  • FeaturesEasy Accessible Vent, High Efficiency Impeller, Prime and Drain Connections, Superior Material Construction
  • Flow Rate @ 100 ft of Head (Maximum)104 gpm
  • Flow Rate @ 80 ft of Head (Maximum)122 gpm
  • For Use With Potable SystemsYes
  • Mounting OrientationHorizontal
  • Overall Length12.9 in
  • Maximum RPM3,500 RPM
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Wetted MaterialStainless Steel, Buna Elastomers, Carbon, Ceramic Stationary
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Horsepower 5 hp
  • Intake Type NPT
  • Priming Manual
  • Maximum Flow Rate 123 gpm
  • Impeller Design Closed
  • Motor Enclosure Open Dripproof
  • Phase Three
  • Seal Material Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Standards CSA Certified, NSF 61 Certified
  • Best Efficiency Head 111 ft
  • Duty Cycle Yes
  • Minimum Flow Rate 104 gpm
  • Flow Rate @ 120 ft of Head (Maximum) 80 gpm
  • Flow Rate @ 90 ft of Head (Maximum) 114 gpm
  • Motor Frame Designation 56YZ
  • Overall Height 10.7 in
  • Overall Width 6.7 in
  • Series MCC
  • Shut Off Pressure (Maximum) 75 psi
  • Thermal Overload Protection No Thermal Overload Protection
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list