!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYURETHANE TREAD ON ALUMINUM CORE WHEEL, 6 5/16 IN WHEEL DIA, 2 IN WHEEL W, TAN

POLYURETHANE TREAD ON ALUMINUM CORE WHEEL, 6 5/16 IN WHEEL DIA, 2 IN WHEEL W, TAN

APPROVED VENDOR

POLYURETHANE TREAD ON ALUMINUM CORE WHEEL, 6 5/16 IN WHEEL DIA, 2 IN WHEEL W, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYURETHANE TREAD ON ALUMINUM CORE WHEEL, 6 5/16 IN WHEEL DIA, 2 IN WHEEL W, TAN

POLYURETHANE TREAD ON ALUMINUM CORE WHEEL, 6 5/16 IN WHEEL DIA, 2 IN WHEEL W, TAN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40L505
  • Mfr. Model # ALTH 160/20K-B12
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Technical Specs

  • ItemPolyurethane Tread on Aluminum Core Wheel
  • Wheel Dia.6 5/16 in
  • Wheel/Tread MaterialPolyurethane
  • Wheel/Tread Hardness92 Shore A
  • Wheel Bearing TypePrecision Ball
  • For Axle Size3/4 in
  • Core ColourSilver
  • Hub Length2 3/8 in
  • Includes(2) Top Hat Bushings
  • Load Rating 1,210 lb
  • Wheel Width 2 in
  • Wheel/Tread Hardness Rating Firm
  • Wheel/Tread Colour Tan
  • Tread Shape Standard
  • Wheel Core Material Aluminum
  • Non-Marking Yes
  • Features 42% Resiliency Based on Norm DIN 53512, Blickle Extrathane(TM) Polyurethane, Tread Thickness is 1/2 in
  • Includes Spanner Bushing Not Included
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list