!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT CART, TUBULAR STEEL/RUBBER, 250 LB, 15 X 14¾ X 42¾ IN, FOR PIPE CUTTERS

TRANSPORT CART, TUBULAR STEEL/RUBBER, 250 LB, 15 X 14¾ X 42¾ IN, FOR PIPE CUTTERS

RIDGID

TRANSPORT CART, TUBULAR STEEL/RUBBER, 250 LB, 15 X 14¾ X 42¾ IN, FOR PIPE CUTTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT CART, TUBULAR STEEL/RUBBER, 250 LB, 15 X 14¾ X 42¾ IN, FOR PIPE CUTTERS

TRANSPORT CART, TUBULAR STEEL/RUBBER, 250 LB, 15 X 14¾ X 42¾ IN, FOR PIPE CUTTERS

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $833.24 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG54397
  • Mfr. Model # 54397
  • UNSPSC # 23171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Product Details

This transport cart is made of tubular steel and has a weight capacity of 250 lb. It measures 15 length x 14¾ width x 42¾ inches height and its leg spreads 15 inches. The pipe-cutting machine cart has a rubber wheel of eight-inch diameter. It is foldable and is for use with model 258 and 258XL power pipe cutters.

Technical Specs

  • ItemTransport Cart
  • Compatible Use With50767
  • Overall Width14.75 in
  • Weight Capacity250 lb
  • Folding Dimensions14 3/4 in W x 15 in D x 42 3/4 in H
  • MaterialSteel
  • Wheel Diameter8 in
  • Wheel TypeRubber
  • Product Type Pipe Cutting Machine Cart
  • Overall Length 15 in
  • Overall Height 42.75 in
  • Features Folds
  • Leg Spread 15 in
  • Number of Legs 0
  • Wheel Material Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list