!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRUSHLESS FAN,18 IN BLADE DIA

BRUSHLESS FAN,18 IN BLADE DIA

MILWAUKEE

BRUSHLESS FAN,18 IN BLADE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRUSHLESS FAN,18 IN BLADE DIA

BRUSHLESS FAN,18 IN BLADE DIA

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $448.60 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL0821-20
  • Mfr. Model # 0821-20
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.5 lbs

Technical Specs

  • ItemJobsite Fan
  • SeriesM18
  • Number of Speeds3
  • Mount TypeFreestanding
  • Cordless Tool Kit ContentsBare Tool
  • Battery Included / Bare ToolBare Tool
  • Power SourceCordless
  • Included ChargerNo
  • Oscillation Angle360 Degrees
  • Overall Length11 in
  • Tool Weight17 lb
  • Battery Platform M18
  • Blade Diameter 18 in
  • Air Flow 3,400 cfm
  • Oscillation Oscillating
  • Battery Capacity 5.0 Ah
  • Voltage 18 V
  • Features Air Circulation Over 50 ft reach and 13.5 MPH Air Speed, Brushless Motor for Durable Cooling and Increased Life, Corded Performance, Durable Cooling, Fits all M18 Batteries, Integrated AC Plug for Extended Runtime, Reinforced Design for Impact Water and Dust Resistance, Stackable Design for Optimized Storage and Transportation, The M18(TM)HD12.0 Battery Delivers 5 hrs.' of Runtime on High and 23 hrs.' on Low, The M18(TM)XC5.0 Battery Delivers 2 hrs.' of Runtime on High and 9 hrs.' on Low, Total Mobility
  • Number of Batteries Included 0
  • Overall Height 26 1/2 in
  • Standards cULus
  • Overall Width 23 5/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list