!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOTTLE BRUSH, LONG HANDLE, STIFF, PURPLE, 16 7/8 IN OAL/6 1/2 BRUSH L/3 1/2 DIA, PP/POLYESTER

BOTTLE BRUSH, LONG HANDLE, STIFF, PURPLE, 16 7/8 IN OAL/6 1/2 BRUSH L/3 1/2 DIA, PP/POLYESTER

VIKAN

BOTTLE BRUSH, LONG HANDLE, STIFF, PURPLE, 16 7/8 IN OAL/6 1/2 BRUSH L/3 1/2 DIA, PP/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE BRUSH, LONG HANDLE, STIFF, PURPLE, 16 7/8 IN OAL/6 1/2 BRUSH L/3 1/2 DIA, PP/POLYESTER

BOTTLE BRUSH, LONG HANDLE, STIFF, PURPLE, 16 7/8 IN OAL/6 1/2 BRUSH L/3 1/2 DIA, PP/POLYESTER

VIKAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RMC5381-90-8
  • Mfr. Model # 5381908
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This one-piece, purple bottle brush has an overall length of 16 7/8 inches, a brush length of 6 1/2 inches, and a diameter of 3 1/2 inches. Made from polypropylene, the long handle has a length of 10 1/4 inches. The brush has stiff polyester bristles along the sides as well as in the front. This bottle brush is temperature-, acid-, and chemical-resistant.

Technical Specs

  • ItemBottle Brush
  • Handle MaterialPolypropylene
  • Handle Length10-1/4"
  • Overall Length16-7/8"
  • FeaturesSplit Filament Bristles
  • Temperature ResistantYes
  • Acid ResistantYes
  • Bristle Material Polyester
  • Brush Length 6-1/2"
  • Bristle Colour Purple
  • Chemical Resistant Yes
  • Handle Colour Purple
  • FDA Compliant Yes
  • Colour Coding System Yes
  • Country of Origin Denmark (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list