!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALL, CSA Z96, FLUORESCENT LIME/YELLOW, 30 IN INSEAM, 48 IN WAIST, POLYESTER

BIB OVERALL, CSA Z96, FLUORESCENT LIME/YELLOW, 30 IN INSEAM, 48 IN WAIST, POLYESTER

TINGLEY

BIB OVERALL, CSA Z96, FLUORESCENT LIME/YELLOW, 30 IN INSEAM, 48 IN WAIST, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALL, CSA Z96, FLUORESCENT LIME/YELLOW, 30 IN INSEAM, 48 IN WAIST, POLYESTER

BIB OVERALL, CSA Z96, FLUORESCENT LIME/YELLOW, 30 IN INSEAM, 48 IN WAIST, POLYESTER

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGO24322C.LG
  • Mfr. Model # O24322C.LG
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Product Details

Each unisex fluorescent lime and yellow bib overall has buckles for closure and is made of polyester. This bib overall has an inseam of 30 inches and is 48 inches in the waist. It complies with CSA Z96 standards.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderUnisex
  • ColourGreen
  • SizeL
  • Maximum Waist Size47 in
  • Fabric Weight6 oz/sq yd
  • Includes SuspendersYes
  • Lining MaterialPolyester
  • ApplicationEnvironments where High-Visibility, Warmth and Breathability are Desired
  • High-VisibilityYes
  • Reflective Stripe Main ColourSilver
  • Seam StyleStitched and Taped
  • Water-ResistantYes
  • Garment Type Overall
  • CSA Class Class 3
  • Material 300D Polyester
  • Inseam 30 in
  • Standards CSA Z96 Class 3 Level 2, ASTM E96
  • Features Breathable, Fluorescent Background Material Colour for Excellent Daytime Visibility, Two-Tone 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Waterproof, Breathable Fabric for All Season Comfort, Sealed Seams for 100% Waterproof Protection, Snap Fly Front Overalls, Heavy Duty Suspenders with Quick Release Buckles and Crossover, Hook and Loop Take-Up Straps On Leg Cuffs, Zippered Side Opening On Leg Cuffs for Easy On/Off, Dark Coloured Cuffs Help Conceal Dirt, Take-Up Snaps On Partially Elasticized Waist for Adjustable Fit
  • Insulation Material Polyester
  • Suspender Material Elastic
  • Breathable Fabric Yes
  • Number of Outside Pockets 0
  • Reflective Stripe Width 2 in
  • Tag Size 47 x 30 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list