!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, O SERIES, 250 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

MIG GUN, O SERIES, 250 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

BERNARD

MIG GUN, O SERIES, 250 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, O SERIES, 250 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

MIG GUN, O SERIES, 250 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,524.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNS2515TE5EM
  • Mfr. Model # S2515TE5EM
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 1435
  • Shipping Weight 11.42 lbs

Product Details

This Universal Conventional MIG gun is model S2515TE5EM and features back end with durable rigid strain relief, features a steel monocoil cable, locked rotatable neck and includes gun hanger, repair kits. In addition, it is designed for applications including construction, shipbuilding. Plus, it is compatible with Bernard brand. It can be used for MIG welding.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current250 A
  • For Gas TypeCO2 (Carbon Dioxide)
  • Cable Length15 ft
  • Handle TypeCurved
  • Neck Tube TypeRotatable
  • For Wire TypeSteel Monocoil
  • Tip SeriesQuik Tip
  • ApplicationConstruction, Shipbuilding
  • FeaturesBack End with Durable Rigid Strain Relief, Features A Steel Monocoil Cable, Locked Rotatable Neck
  • IncludesGun Hanger, Repair Kits
  • Neck Tube MaterialAluminum
  • Wire Feed TypePush
  • MIG Gun Type Semi Automatic
  • Series S-Gun
  • Duty Cycle 100%
  • Maximum Wire Diameter 1/16 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 45 Degrees
  • Model S2515TE5EM
  • Welding Processes MIG
  • Compatible with Brand Bernard
  • Gas Diffuser Number D118Q
  • Liner Series Universal Conventional
  • Neck Tube Size Medium
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list