Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This male adapter meets the standards for Current Food Sanitation Law Standards, RoHS, has a length of 24.5 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air, non-potable water, and steam. It is silver, has an operating temperature of 41 Degrees F to 302 Degrees F, is resistant to corrosion and is made of 316-grade stainless steel. In addition, it is a straight adapter, with an imperial/metric system of measurement.
Spécifications techniques
ItemMale Adapter
Specific Fitting ShapeStraight Adapter
Fitting Side B Connection TypeMBSPT
Fitting Side A Tube Outer Diameter8 mm
Material Grade316
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included