!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT ROLL, 50 GALLON CAPACITY, POLY BAG, WHITE, SORBENT ROLL

ABSORBENT ROLL, 50 GALLON CAPACITY, POLY BAG, WHITE, SORBENT ROLL

SPILLTECH

ABSORBENT ROLL, 50 GALLON CAPACITY, POLY BAG, WHITE, SORBENT ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 50 GALLON CAPACITY, POLY BAG, WHITE, SORBENT ROLL

ABSORBENT ROLL, 50 GALLON CAPACITY, POLY BAG, WHITE, SORBENT ROLL

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLEWR150M
  • Mfr. Model # WR150M
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.6 lbs

Product Details

This WR series absorbent roll is made of polypropylene and is white. Along with meeting the standards for 29 CFR 1910.120(j)1, 29 CFR 1910.1450(e), 29 CFR 1910.22(a)2, 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)2, this sorbent roll is not wringable, is not flame resistant and has 50 gallons absorbed per package and is designed for use with oil and in the following applications: marine. It measures 150 feet length x 30 inch width.

Technical Specs

  • ItemAbsorbent Roll
  • Fluids AbsorbedOil-Only
  • Volume Absorbed per Pkg.50 gal
  • Number of Layers1-ply
  • Perforated SizeNot Perforated
  • DimpledNo
  • Package TypeBag
  • Roll Width30 in
  • Width30 in
  • FloatingYes
  • UV ResistantNo
  • WringableNot Wringable
  • Specialized ApplicationsMarine
  • Standards29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2)
  • Adhesive BackingNo
  • Product Type Sorbent Roll
  • For Use With Chemical or Metal Type Oil
  • Material Polypropylene
  • Perforated No
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Roll Length 150 ft
  • Length 150 ft
  • Flame Resistant No
  • Static Dissipative No
  • Foot Traffic No
  • Colour White
  • Series WR
  • Dispenser Box No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list