!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ABSORBENT PAD, 33 OZ ABSORBED PER PAD, 13 GAL, BALE, GREY, MELTBLOWN, 50 PK

ABSORBENT PAD, 33 OZ ABSORBED PER PAD, 13 GAL, BALE, GREY, MELTBLOWN, 50 PK

CONDOR

ABSORBENT PAD, 33 OZ ABSORBED PER PAD, 13 GAL, BALE, GREY, MELTBLOWN, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT PAD, 33 OZ ABSORBED PER PAD, 13 GAL, BALE, GREY, MELTBLOWN, 50 PK

ABSORBENT PAD, 33 OZ ABSORBED PER PAD, 13 GAL, BALE, GREY, MELTBLOWN, 50 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.62 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR149288
  • Mfr. Model # 149288
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Product Details

This absorbent pad is made of polypropylene and is grey. Along with meeting the standards for EPA 40 CFR, OSHA 29 CFR, this sorbent pad features suitable for use around machinery, under leaky pipes, and in high traffic areas. It has 13 gallons absorbed per package and is designed for universal use. It measures 19 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Pad33 oz
  • MaterialPolypropylene
  • PerforatedYes
  • DimpledYes
  • Coverstock MaterialMeltblown
  • Number of Pads50
  • Width15 in
  • UV ResistantNo
  • StandardsEPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Adhesive BackingNo
  • FeaturesSuitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 13 gal
  • Number of Layers 3-ply
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Bale
  • Length 19 in
  • Static Dissipative No
  • Colour Grey
  • Dispenser Box No
  • Leak Resistant Backing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list