!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MRO PLUS ABSORBENT PAD, POLYPROPYLENE, GREY, 15 IN LENGTH, 15 IN WIDTH, 100 PADS INCLUDED

MRO PLUS ABSORBENT PAD, POLYPROPYLENE, GREY, 15 IN LENGTH, 15 IN WIDTH, 100 PADS INCLUDED

CAN-ROSS

MRO PLUS ABSORBENT PAD, POLYPROPYLENE, GREY, 15 IN LENGTH, 15 IN WIDTH, 100 PADS INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MRO PLUS ABSORBENT PAD, POLYPROPYLENE, GREY, 15 IN LENGTH, 15 IN WIDTH, 100 PADS INCLUDED

MRO PLUS ABSORBENT PAD, POLYPROPYLENE, GREY, 15 IN LENGTH, 15 IN WIDTH, 100 PADS INCLUDED

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.31 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGCRFR-UP100
  • Mfr. Model # CRFR-UP100
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 998
  • Shipping Weight 12.0 lbs

Product Details

This MRO Plus series absorbent pad is made of polypropylene and is grey. This sorbent pad features and can pick up most non-aggressive industrial fluids, is non-selective, this product will absorb up to ten 10 times its weight, is not wringable, is not flame resistant and has 19 gallons absorbed per package and is designed for use in the following applications: healthcare, industrial, MRO, oil and gas. It measures 15 inch length x 15 inch width.

Technical Specs

  • ItemAbsorbent Pad
  • Fluids AbsorbedNon Aggressive Fluids
  • MaterialPolypropylene
  • Perforated Size7 1/2 in x 15 in
  • DimpledYes
  • Coverstock MaterialMeltblown
  • Number of Pads100
  • Width15 in
  • Flame ResistantNo
  • Static DissipativeNo
  • Foot TrafficNo
  • ColourGrey
  • Specialized ApplicationsHealthcare, Industrial, MRO, Oil and Gas
  • Dispenser BoxNo
  • Leak Resistant BackingNo
  • Product Type Sorbent Pad
  • Volume Absorbed per Pkg. 19 gal
  • Perforated Yes
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Bag
  • Length 15 in
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Wringable Not Wringable
  • Printed Message No Message
  • Series MRO Plus
  • Adhesive Backing No
  • Features And Can Pick Up Most Non-Aggressive Industrial Fluids, Is Non-Selective, This Product Will Absorb Up To Ten (10) Times Its Weight
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list