!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
180-DEGREE RETURN BEND, FNPT, CLASS 150, PIPE SIZE 3/4 IN, 150 PSI, ALUMINUM

180-DEGREE RETURN BEND, FNPT, CLASS 150, PIPE SIZE 3/4 IN, 150 PSI, ALUMINUM

USA SEALING

180-DEGREE RETURN BEND, FNPT, CLASS 150, PIPE SIZE 3/4 IN, 150 PSI, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
180-DEGREE RETURN BEND, FNPT, CLASS 150, PIPE SIZE 3/4 IN, 150 PSI, ALUMINUM

180-DEGREE RETURN BEND, FNPT, CLASS 150, PIPE SIZE 3/4 IN, 150 PSI, ALUMINUM

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF9521
  • Mfr. Model # ZUSA-PF-9521
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This MIL/DTL-certified, Class 150, 3/4-inch, 180-degree return bend is made of aluminum and has an FNPT connection type. It is used in air, non-potable water, and oil-based applications. It has a maximum operating pressure of 125 PSI.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size3/4 in
  • Low Lead Compliance LevelNot Compliant
  • Pipe Fitting MaterialAluminum
  • StandardsMIL-DTL-52618-E
  • Basic Fitting ShapeBend
  • Fitting Side A Pipe Threading14
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 3/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Maximum Operating Pressure 150 psi
  • Specific Fitting Shape 180 Degrees Return Bend
  • Application Air, Non-Potable Water, Oil
  • Colour Silver
  • Fitting Side B Pipe Threading 14
  • Includes Seal Seal Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list