!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRONIC GLOBE VALVE, 3½ CV FLOW RATE, 2-WAY, ½ IN SWEAT, SPRING RETURN, ON/OFF SIGNAL

HYDRONIC GLOBE VALVE, 3½ CV FLOW RATE, 2-WAY, ½ IN SWEAT, SPRING RETURN, ON/OFF SIGNAL

JOHNSON CONTROLS

HYDRONIC GLOBE VALVE, 3½ CV FLOW RATE, 2-WAY, ½ IN SWEAT, SPRING RETURN, ON/OFF SIGNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRONIC GLOBE VALVE, 3½ CV FLOW RATE, 2-WAY, ½ IN SWEAT, SPRING RETURN, ON/OFF SIGNAL

HYDRONIC GLOBE VALVE, 3½ CV FLOW RATE, 2-WAY, ½ IN SWEAT, SPRING RETURN, ON/OFF SIGNAL

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS41P389
  • Mfr. Model # JT2213
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1920
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemHydronic Globe Valve
  • Allowable Pressure - Maximum300 psi
  • Body MaterialBrass
  • Close-Off Pressure25 psi
  • Fluid Temperature - Maximum200 Degrees F
  • For MediaWater-Glycol Solution to 50%, Water
  • Includes ActuatorActuator Not Included
  • Operating Temperature - Maximum200 Degrees F
  • Overall Depth1 3/4 in
  • Overall Width1 7/8 in
  • Port Connection TypeSweat
  • Stem MaterialBrass
  • Actuator Control Signal On/Off
  • Application Chilled/Hot Water Control, Fan Coils, Heat Exchangers, Saturated Steam Control
  • Body Pattern Two-Way
  • Coefficient of Volume (Cv) 3.5
  • Fluid Temperature - Minimum 32 Degrees F
  • Gasket/Plug Material Viton
  • Installation Orientation Horizontal
  • Operating Temperature - Minimum 32 Degrees F
  • Overall Length 2 5/8 in
  • Port Connection Size 1/2 in
  • Spring Action Spring Return
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list