!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ZERO LOSS CONDENSATE DRAIN, 1/2 IN FNPT INLET SIZE, 1/2 IN FNPT OUTLET SIZE, 247 CFM

ZERO LOSS CONDENSATE DRAIN, 1/2 IN FNPT INLET SIZE, 1/2 IN FNPT OUTLET SIZE, 247 CFM

SPEEDAIRE

ZERO LOSS CONDENSATE DRAIN, 1/2 IN FNPT INLET SIZE, 1/2 IN FNPT OUTLET SIZE, 247 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZERO LOSS CONDENSATE DRAIN, 1/2 IN FNPT INLET SIZE, 1/2 IN FNPT OUTLET SIZE, 247 CFM

ZERO LOSS CONDENSATE DRAIN, 1/2 IN FNPT INLET SIZE, 1/2 IN FNPT OUTLET SIZE, 247 CFM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $866.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS13X517
  • Mfr. Model # NLD-0005N
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • ItemZero Loss Condensate Drain
  • Inlet GenderFemale
  • Outlet Size1/2 in
  • Outlet TypeNPT
  • Drain Port GenderFemale
  • Minimum Operating Pressure11.5 psi
  • Voltage90 to 260V AC
  • Minimum Operating Temperature36 Degrees F
  • Overall Height6 in
  • Body MaterialAluminum
  • Current0.15 A
  • Frequency50 Hz, 60 Hz
  • Phase1
  • Drain Rate1.08 gpm at 100 psi
  • Inlet Size 1/2 in
  • Inlet Type NPT
  • Outlet Gender Female
  • Drain Port Size 1/2 in
  • Maximum Operating Pressure 230 psi
  • Number of Air Inlets 2
  • Maximum Operating Temperature 180 Degrees F
  • Overall Depth 5 3/4 in
  • Overall Width 3 in
  • Bowl Capacity 125 mL
  • Enclosure Rating IP65
  • Maximum Flow Rate 247 cfm
  • Pilot Pressure 11.5 to 230 psi
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list