!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Y STRAINER: PVC, 3 IN, NPT, PERFORATED, 0.031 IN, 125 PSI, 9⅝ IN H, PVC SCREEN MATERIAL

Y STRAINER: PVC, 3 IN, NPT, PERFORATED, 0.031 IN, 125 PSI, 9⅝ IN H, PVC SCREEN MATERIAL

HAYWARD

Y STRAINER: PVC, 3 IN, NPT, PERFORATED, 0.031 IN, 125 PSI, 9⅝ IN H, PVC SCREEN MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Y STRAINER: PVC, 3 IN, NPT, PERFORATED, 0.031 IN, 125 PSI, 9⅝ IN H, PVC SCREEN MATERIAL

Y STRAINER: PVC, 3 IN, NPT, PERFORATED, 0.031 IN, 125 PSI, 9⅝ IN H, PVC SCREEN MATERIAL

HAYWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $964.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CEP6
  • Mfr. Model # YS10300TU
  • UNSPSC # 40142504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs

Product Details

This YS series y-strainer meets the standards for ASTM D1784. It measures 9⅝ inch height x 16¾ inch length, with a FPM seal.

Technical Specs

  • ItemY-Strainer
  • Maximum Pressure at 100 deg F125 psi
  • Height9 5/8 in
  • Screen MaterialPVC
  • Housing MaterialPVC
  • Includes ScreenScreen Included
  • Port 1 Connection Size3 in
  • Port 2 Connection Size3 in
  • Port 3 Connection Size3 in
  • Screen Area31.43 sq in
  • SeriesYS
  • Strainer TypePerforated
  • Pipe Size 3 in
  • Length 16 3/4 in
  • Blow Off Port 3 in
  • Perforated Screen Size 0.031 in
  • Cv Flow Factor 65 gpm
  • Maximum Pressure 125 @ 100 Degrees F, 150 psi
  • Port 1 Connection Type NPT
  • Port 2 Connection Type NPT
  • Port 3 Connection Type NPT
  • Seal Material FPM
  • Standards ASTM D1784
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list