Y STRAINER: ACETAL, 1 IN, NPT, MESH, 20 MESH, 150 PSI AT 140 ° F, 7 IN HT
Y STRAINER: ACETAL, 1 IN, NPT, MESH, 20 MESH, 150 PSI AT 140 ° F, 7 IN HT
AMIAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This y-strainer measures 7 inch height x 4⅞ inch length, and has a 30 gpm flow rate, with an NBR seal.
Technical Specs
- ItemY-Strainer
- Length4 7/8 in
- Blow Off Port3/4 in
- Housing MaterialAcetal
- Includes ScreenScreen Not Included
- Maximum Temperature140 Degrees F
- Port 1 Connection TypeNPT
- Port 2 Connection TypeNPT
- Port 3 Connection TypeNPT
- Seal MaterialNBR
- Pipe Size 1 in
- Height 7 in
- Mesh Size 20
- Flow Rate 30 gpm
- Maximum Pressure 150 psi
- Port 1 Connection Size 1 in
- Port 2 Connection Size 1 in
- Port 3 Connection Size 3/4 in
- Screen Area 17 sq in
- Strainer Type Mesh
- Country of Origin Israel
(subject to change)
Related Products
-
AMIAD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.73
/ each
-
AMIAD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.10
/ each