Y STRAINER: STAINLESS STEEL, 2 IN, NPT, MESH, 50 MESH, 800 PSI, 6 IN HT
Y STRAINER: STAINLESS STEEL, 2 IN, NPT, MESH, 50 MESH, 800 PSI, 6 IN HT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This YSS series y-strainer meets the standards for ISO, MSS SP-110, and RoHS. It measures 6 inch height x 5½ inch length, and has a 32 scfm at 100 PSI flow rate, with a PTFE seal.
Technical Specs
Item Y-Strainer
Maximum Pressure at 100 deg F 800 psi
Height 6 in
Screen Material 316 Stainless Steel
Housing Material Stainless Steel
Includes Screen Screen Included
Maximum Temperature 425 Degrees F
Port 1 Connection Type NPT
Port 2 Connection Size 2 in
Port 2 Gender Female
RoHS Compliant RoHS Compliant
Series YSS
Strainer Type Mesh
Pipe Size 2 in
Length 5 1/2 in
Blow Off Port 1/2 in
Mesh Size 50
Flow Rate 32 scfm @ 100 psi
Maximum Pressure 800 psi CWP
Port 1 Connection Size 2 in
Port 1 Gender Female
Port 2 Connection Type NPT
Port 3 Connection Type Metric
Seal Material PTFE
Standards ISO, MSS SP-110, RoHS Compliant
Country of Origin China
(subject to change)