!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Y STRAINER: POLYPROPYLENE, ¾ IN, NPT, MESH, 20 MESH, 150 PSI AT 140 ° F, 5½ IN HT

Y STRAINER: POLYPROPYLENE, ¾ IN, NPT, MESH, 20 MESH, 150 PSI AT 140 ° F, 5½ IN HT

AMIAD

Y STRAINER: POLYPROPYLENE, ¾ IN, NPT, MESH, 20 MESH, 150 PSI AT 140 ° F, 5½ IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Y STRAINER: POLYPROPYLENE, ¾ IN, NPT, MESH, 20 MESH, 150 PSI AT 140 ° F, 5½ IN HT

Y STRAINER: POLYPROPYLENE, ¾ IN, NPT, MESH, 20 MESH, 150 PSI AT 140 ° F, 5½ IN HT

AMIAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2P802
  • Mfr. Model # 010000-000012
  • UNSPSC # 40161525
  • CATALOGUE PAGE # 1817
  • Shipping Weight 0.65 lbs

Product Details

This y-strainer measures 5½ inch height x 6⅜ inch length, and has a 13 gpm flow rate, with an NBR seal.

Technical Specs

  • ItemY-Strainer
  • Length6 3/8 in
  • Blow Off Port3/4 in
  • Mesh Size20
  • Flow Rate13 gpm
  • Maximum Pressure150 psi
  • Micron Rating300 micron
  • Port 1 Connection TypeNPT
  • Port 2 Connection TypeNPT
  • Port 3 Connection TypeNPT
  • Seal MaterialNBR
  • Pipe Size 3/4 in
  • Height 5 1/2 in
  • Screen Material 316 Stainless Steel
  • Housing Material Polypropylene
  • Includes Screen Screen Not Included
  • Maximum Temperature 140 Degrees F
  • Port 1 Connection Size 3/4 in
  • Port 2 Connection Size 3/4 in
  • Port 3 Connection Size 3/4 in
  • Screen Area 17 sq in
  • Strainer Type Mesh
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list