!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Y STRAINER: STAINLESS STEEL, ½ IN, NPT, PERFORATED, 0.062 IN, 1,440 PSI

Y STRAINER: STAINLESS STEEL, ½ IN, NPT, PERFORATED, 0.062 IN, 1,440 PSI

MUELLER STEAM SPECIALTY

Y STRAINER: STAINLESS STEEL, ½ IN, NPT, PERFORATED, 0.062 IN, 1,440 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Y STRAINER: STAINLESS STEEL, ½ IN, NPT, PERFORATED, 0.062 IN, 1,440 PSI

Y STRAINER: STAINLESS STEEL, ½ IN, NPT, PERFORATED, 0.062 IN, 1,440 PSI

MUELLER STEAM SPECIALTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $388.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RNF8
  • Mfr. Model # 1/2 581-SS screwed end
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This 581 series y-strainer is for use with steam and water. In addition, it meets the standards for ASSE, CSA, FM, NSF, UL, ULC, USC, and WQA. It measures 4⅜ inch height x 3 inch length, with a spiral wound stainless steel, graphite filled seal.

Technical Specs

  • ItemY-Strainer
  • Maximum Pressure at 100 deg F1,440 psi
  • Height4 3/8 in
  • Screen Material304 Stainless Steel
  • Housing MaterialStainless Steel
  • For Use WithSteam, Water
  • Maximum Pressure1,440 psi @ 100 Degrees F, 845 psi @ 750 Degrees F
  • Port 1 Connection Size1/2 in
  • Port 1 GenderFemale
  • Port 2 Connection TypeNPT
  • Port 3 Connection Size1/4 in
  • Screen Area0.06 sq in
  • Series581
  • Strainer TypePerforated
  • Pipe Size 1/2 in
  • Length 3 in
  • Blow Off Port 1/4 in
  • Perforated Screen Size 0.062 in
  • Class 600
  • Includes Screen Screen Included
  • Maximum Temperature 100 Degrees F
  • Port 1 Connection Type NPT
  • Port 2 Connection Size 1/2 in
  • Port 2 Gender Female
  • Port 3 Connection Type NPT
  • Seal Material Spiral Wound Stainless Steel, Graphite Filled
  • Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list