!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Y STRAINER: BRASS, 1½ IN, NPT THREAD, MESH, 20 MESH, 600 PSI, 4⅛ IN HT

Y STRAINER: BRASS, 1½ IN, NPT THREAD, MESH, 20 MESH, 600 PSI, 4⅛ IN HT

APPROVED VENDOR

Y STRAINER: BRASS, 1½ IN, NPT THREAD, MESH, 20 MESH, 600 PSI, 4⅛ IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Y STRAINER: BRASS, 1½ IN, NPT THREAD, MESH, 20 MESH, 600 PSI, 4⅛ IN HT

Y STRAINER: BRASS, 1½ IN, NPT THREAD, MESH, 20 MESH, 600 PSI, 4⅛ IN HT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20XM14
  • Mfr. Model # G-YSFB-150
  • UNSPSC # 40142501
  • CATALOGUE PAGE # 1831
  • Shipping Weight 1.8 lbs

Product Details

This YSFB series y-strainer meets the standards for ISO, MSS SP-110, and RoHS. It measures 4⅛-inch height x 4⅛-inch length, and has a 32 scfm at 100 PSI flow rate, with a PTFE seal.

Technical Specs

  • ItemY-Strainer
  • Maximum Pressure at 100 deg F600 psi
  • Height4 1/8 in
  • Screen Material304 Stainless Steel
  • Housing MaterialBrass
  • Includes ScreenScreen Included
  • Maximum Temperature425 Degrees F
  • Port 1 Connection TypeNPT
  • Port 2 Connection Size1 1/2 in
  • Port 2 GenderFemale
  • Port 3 Connection TypeNPT
  • Seal MaterialPTFE
  • StandardsISO, MSS SP-110, RoHS Compliant
  • Pipe Size 1 1/2 in
  • Length 4 1/8 in
  • Blow Off Port 1/2 in
  • Mesh Size 20
  • Flow Rate 32 scfm @ 100 psi
  • Maximum Pressure 600 psi CWP
  • Port 1 Connection Size 1 1/2 in
  • Port 1 Gender Female
  • Port 2 Connection Type NPT
  • Port 3 Connection Size 1/2 in
  • RoHS Compliant RoHS Compliant
  • Series YSFB
  • Strainer Type Mesh
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list