!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Y STRAINER: BRONZE, 1¼ IN, NPT, MESH, 16 MESH, 400 PSI AT 150 ° F, 4¼ IN HT

Y STRAINER: BRONZE, 1¼ IN, NPT, MESH, 16 MESH, 400 PSI AT 150 ° F, 4¼ IN HT

APOLLO

Y STRAINER: BRONZE, 1¼ IN, NPT, MESH, 16 MESH, 400 PSI AT 150 ° F, 4¼ IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Y STRAINER: BRONZE, 1¼ IN, NPT, MESH, 16 MESH, 400 PSI AT 150 ° F, 4¼ IN HT

Y STRAINER: BRONZE, 1¼ IN, NPT, MESH, 16 MESH, 400 PSI AT 150 ° F, 4¼ IN HT

APOLLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS40D871
  • Mfr. Model # 59LF006P2
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Product Details

This 59LF series y-strainer is for use with water. In addition, it meets the standards for ARRA, CRN 0E8959.5, and NSF/ANSI 372. It measures 4¼ inch height x 5⅛-inch length, with a PTFE seal.

Technical Specs

  • ItemY-Strainer
  • Maximum Pressure at 100 deg F400 psi @ 150 Degrees F
  • Height4 1/4 in
  • Screen Material304 Stainless Steel
  • Housing MaterialBronze
  • For Use WithWater
  • Maximum Pressure400 psi CWP, 125 psi SWP
  • Micron Rating840 micron
  • Port 1 Connection TypeNPT
  • Port 2 Connection Size1 1/4 in
  • Port 2 GenderFemale
  • Port 3 Connection TypeNPT
  • Screen Area0.03 sq in
  • Series59LF
  • Strainer TypeMesh
  • Pipe Size 1 1/4 in
  • Length 5 1/8 in
  • Blow Off Port 3/4 in
  • Mesh Size 16
  • Class 400 CWP-125 SWP
  • Includes Screen Screen Included
  • Maximum Temperature 353 Degrees F
  • Port 1 Connection Size 1 1/4 in
  • Port 1 Gender Female
  • Port 2 Connection Type NPT
  • Port 3 Connection Size 3/4 in
  • Port 3 Gender Female
  • Seal Material PTFE
  • Standards ARRA Certified, CRN 0E8959.5, NSF/ANSI 372
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list