Y STRAINER: BRONZE, 1 IN, NPT THREAD, MESH, 20 MESH, 400 PSI, 3⅛ IN HT
Y STRAINER: BRONZE, 1 IN, NPT THREAD, MESH, 20 MESH, 400 PSI, 3⅛ IN HT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This y-strainer meets the standards for ASTM B584. It measures 3⅛-inch height x 3¾ inch length, with a PTFE seal.
Technical Specs
- ItemY-Strainer
- Maximum Pressure at 100 deg F400 psi
- Height3 1/8 in
- Screen Material304 Stainless Steel
- Housing MaterialBronze
- Maximum Pressure125 psi @ 353 Degrees F, 400 psi @ 210 Degrees F
- Port 1 GenderFemale
- Port 2 GenderFemale
- Seal MaterialPTFE
- Strainer TypeMesh
- Pipe Size 1 in
- Length 3 3/4 in
- Blow Off Port 1 in
- Mesh Size 20
- Class 300
- Port 1 Connection Type NPT
- Port 2 Connection Type NPT
- Screen Area 1.09 sq in
- Standards ASTM B584
- Country of Origin China
(subject to change)
Alternate Products
-
APOLLO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.75
/ each
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.93
/ each