!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Y STRAINER: CAST IRON, 1¼ IN, NPT, MESH, 20 MESH, 400 PSI AT 150 ° F, 3¼ IN HT

Y STRAINER: CAST IRON, 1¼ IN, NPT, MESH, 20 MESH, 400 PSI AT 150 ° F, 3¼ IN HT

BELL & GOSSETT

Y STRAINER: CAST IRON, 1¼ IN, NPT, MESH, 20 MESH, 400 PSI AT 150 ° F, 3¼ IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Y STRAINER: CAST IRON, 1¼ IN, NPT, MESH, 20 MESH, 400 PSI AT 150 ° F, 3¼ IN HT

Y STRAINER: CAST IRON, 1¼ IN, NPT, MESH, 20 MESH, 400 PSI AT 150 ° F, 3¼ IN HT

BELL & GOSSETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4NU87
  • Mfr. Model # 415C - 1-1/4"
  • UNSPSC # 40142504
  • CATALOGUE PAGE # 1831
  • Shipping Weight 5.35 lbs

Product Details

This 415C series y-strainer is for use with oil, steam, and water. In addition, it measures 3¼ inch height x 5 inch length.

Technical Specs

  • ItemY-Strainer
  • Maximum Pressure at 100 deg F400 psi @ 150 Degrees F
  • Height3 1/4 in
  • Screen MaterialStainless Steel
  • Housing MaterialCast Iron
  • Includes ScreenScreen Included
  • Maximum Temperature400 Degrees F
  • Port 1 Connection TypeNPT
  • Port 2 Connection Size1 1/4 in
  • Port 2 GenderFemale
  • Port 3 Connection TypeNPT
  • Series415C
  • Pipe Size 1 1/4 in
  • Length 5 in
  • Blow Off Port 3/4 in
  • Mesh Size 20
  • For Use With Oil, Steam, Water
  • Maximum Pressure 250 psi WSP, 400 psi WOG
  • Port 1 Connection Size 1 1/4 in
  • Port 1 Gender Female
  • Port 2 Connection Type NPT
  • Port 3 Connection Size 3/4 in
  • Port 3 Gender Female
  • Strainer Type Mesh
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list