Y STRAINER: BRONZE, 1½ IN, COMPRESSION, MESH, 20 MESH, 250 PSI AT 250 ° F
Y STRAINER: BRONZE, 1½ IN, COMPRESSION, MESH, 20 MESH, 250 PSI AT 250 ° F
APOLLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 59LF PR series y-strainer is for use with water. In addition, it meets the standards for ARRA, CRN 0E8959.5C, NSF/ANSI 372. It measures 8¼ inch length, with a PTFE seal.
Technical Specs
Item Y-Strainer
Maximum Pressure at 100 deg F 250 psi @ 250 Degrees F
Blow Off Port 1 in
Mesh Size 20
Cv Flow Factor 70 gpm
Includes Screen Screen Included
Maximum Temperature 250 Degrees F
Port 1 Connection Size 1 1/2 in
Port 2 Connection Size 1 1/2 in
Port 3 Connection Size 1 in
Screen Area 0.03 sq in
Series 59LF PR
Strainer Type Mesh
Pipe Size 1 1/2 in
Length 8 1/4 in
Screen Material 302 Stainless Steel
Housing Material Bronze
For Use With Water
Maximum Pressure 300 psi
Micron Rating 840 micron
Port 1 Connection Type Compression
Port 2 Connection Type Press
Port 3 Connection Type Press
Seal Material PTFE
Standards ARRA Certified, CRN 0E8959.5C, NSF/ANSI 372
Country of Origin United States
(subject to change)