!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Y STRAINER: BRONZE, ½ IN, COMPRESSION, MESH, 20 MESH, 250 PSI AT 250 ° F

Y STRAINER: BRONZE, ½ IN, COMPRESSION, MESH, 20 MESH, 250 PSI AT 250 ° F

APOLLO

Y STRAINER: BRONZE, ½ IN, COMPRESSION, MESH, 20 MESH, 250 PSI AT 250 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Y STRAINER: BRONZE, ½ IN, COMPRESSION, MESH, 20 MESH, 250 PSI AT 250 ° F

Y STRAINER: BRONZE, ½ IN, COMPRESSION, MESH, 20 MESH, 250 PSI AT 250 ° F

APOLLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS36N612
  • Mfr. Model # 59LF003P2PR
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This 59LF PR series y-strainer is for use with water. In addition, it meets the standards for ARRA, CRN 0E8959.5C, NSF/ANSI 372. It measures 4¾ inch length, with a Teflon seal.

Technical Specs

  • ItemY-Strainer
  • Maximum Pressure at 100 deg F250 psi @ 250 Degrees F
  • Blow Off Port1/4 in
  • Mesh Size20
  • Cv Flow Factor5 gpm
  • Includes ScreenScreen Included
  • Maximum Temperature250 Degrees F
  • Port 1 Connection Size1/2 in
  • Port 2 Connection Size1/2 in
  • Port 3 Connection Size1/4 in
  • Screen Area0.01 sq in
  • Series59LF PR
  • Strainer TypeMesh
  • Pipe Size 1/2 in
  • Length 4 3/4 in
  • Screen Material 302 Stainless Steel
  • Housing Material Bronze
  • For Use With Water
  • Maximum Pressure 300 psi
  • Micron Rating 297 micron
  • Port 1 Connection Type Compression
  • Port 2 Connection Type Press
  • Port 3 Connection Type Press
  • Seal Material Teflon
  • Standards ARRA Certified, CRN 0E8959.5C, NSF/ANSI 372
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list