Y STRAINER: CAST IRON, ¾ IN, NPT, MESH, 20 MESH, 400 PSI AT 150 ° F, 2⅝ IN HT
Y STRAINER: CAST IRON, ¾ IN, NPT, MESH, 20 MESH, 400 PSI AT 150 ° F, 2⅝ IN HT
BELL & GOSSETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 415C series y-strainer is for use with oil, steam, and water. In addition, it measures 2⅝ inch height x 3¼ inch length.
Technical Specs
- ItemY-Strainer
- Maximum Pressure at 100 deg F400 psi @ 150 Degrees F
- Height2 5/8 in
- Screen MaterialStainless Steel
- Housing MaterialCast Iron
- Includes ScreenScreen Included
- Maximum Temperature400 Degrees F
- Port 1 Connection TypeNPT
- Port 2 Connection Size3/4 in
- Port 2 GenderFemale
- Port 3 Connection TypeNPT
- Series415C
- Pipe Size 3/4 in
- Length 3 1/4 in
- Blow Off Port 3/8 in
- Mesh Size 20
- For Use With Oil, Steam, Water
- Maximum Pressure 250 psi WSP, 400 psi WOG
- Port 1 Connection Size 3/4 in
- Port 1 Gender Female
- Port 2 Connection Type NPT
- Port 3 Connection Size 3/8 in
- Port 3 Gender Female
- Strainer Type Mesh
- Country of Origin China
(subject to change)
Alternate Products
-
BELL & GOSSETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.85
/ each