!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Y STRAINER: CAST IRON, 4 IN, FLANGED, PERFORATED, 0.062 IN, 200 PSI, 12⅛ IN HT

Y STRAINER: CAST IRON, 4 IN, FLANGED, PERFORATED, 0.062 IN, 200 PSI, 12⅛ IN HT

KECKLEY

Y STRAINER: CAST IRON, 4 IN, FLANGED, PERFORATED, 0.062 IN, 200 PSI, 12⅛ IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Y STRAINER: CAST IRON, 4 IN, FLANGED, PERFORATED, 0.062 IN, 200 PSI, 12⅛ IN HT

Y STRAINER: CAST IRON, 4 IN, FLANGED, PERFORATED, 0.062 IN, 200 PSI, 12⅛ IN HT

KECKLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $389.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45AL73
  • Mfr. Model # 41FFY-CI062P34-FBI-A7
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.4 lbs

Technical Specs

  • ItemY Strainer
  • Maximum Pressure at 100 deg F200 psi
  • Height12 1/8 in
  • Screen Material304 Stainless Steel
  • Housing MaterialCast Iron
  • Cv Flow Factor269 gpm
  • Includes ScreenYes
  • Maximum Temperature450 Degrees F
  • Port 1 Connection Size4 in
  • Port 2 Connection Size4 in
  • Port 3 Connection Size1 1/2 in
  • Screen Area91.12 sq in
  • SeriesA7
  • Strainer TypePerforated
  • Pipe Size 4 in
  • Length 12 1/8 in
  • Blow Off Port 1 1/2 in
  • Perforated Screen Size 0.062 in
  • Class 125
  • For Use With Gas, Oil, Steam, Water
  • Maximum Pressure 125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG
  • Micron Rating 1575
  • Port 1 Connection Type Flanged
  • Port 2 Connection Type Flanged
  • Port 3 Connection Type Flanged
  • Seal Material Fiber
  • Standards ASME B16.1, ASTM A126 Class B, MIL-S-16293
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list