Y STRAINER: BRONZE, ¼ IN, NPT, MESH, 16 MESH, 400 PSI AT 150 ° F, 1¼ IN HT
Y STRAINER: BRONZE, ¼ IN, NPT, MESH, 16 MESH, 400 PSI AT 150 ° F, 1¼ IN HT
APOLLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 59LF series y-strainer is for use with water. In addition, it meets the standards for ARRA, CRN 0E8959.5, and NSF/ANSI 372. It measures 1¼ inch height x 2 inch length, with a PTFE seal.
Technical Specs
Item Y-Strainer
Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F
Height 1 1/4 in
Screen Material 304 Stainless Steel
Housing Material Bronze
For Use With Water
Maximum Pressure 400 psi CWP, 125 psi SWP
Micron Rating 297 micron
Port 1 Connection Type NPT
Port 2 Connection Size 1/4 in
Port 2 Gender Female
Port 3 Connection Type NPT
Screen Area 0.01 sq in
Series 59LF
Strainer Type Mesh
Pipe Size 1/4 in
Length 2 in
Blow Off Port 1/8 in
Mesh Size 16
Class 400 CWP-125 SWP
Includes Screen Screen Included
Maximum Temperature 353 Degrees F
Port 1 Connection Size 1/4 in
Port 1 Gender Female
Port 2 Connection Type NPT
Port 3 Connection Size 1/8 in
Port 3 Gender Female
Seal Material PTFE
Standards ARRA Certified, CRN 0E8959.5, NSF/ANSI 372
Country of Origin United States
(subject to change)